Shop All Hot Water Circulating Pumps
Grundfos
Comfort System Hot Water Recirculator System , UP15-10 SU7P TLC, , Comfort Valve
Mfr # 595916
Zoro # G308621737
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grundfos
- MFR # 595916
- Zoro # G308621737
- UPC # 5700394894807
- Country of Origin United States
- Category Hot Water Circulating Pumps
Description
Grundfos comfort system hot water recirculator system , up15-10 su7p tlc, 595916, comfort valve grundfos comfort system - hot water recirculation system the water circulation system that eliminates cold water runoff at the faucet using a bypass valve and pump with a timer to control water flow. Hot water recirculation - special features- the ultimate in convenience is having hot water instantly available at sinks, appliances and bathroom faucets. The elimination of time spent waiting is especially convenient in areas where the installation of low flow showerheads and faucets are required by law. Hot water recirculation improves the efficiency and effectiveness of household appliances including washing machines and dishwashers by having hot water available instantly. Users can save energy by setting the 24 hour programmable timer to make hot water available during peak demand times, such as early morning and in the evening. The recirculation pump can be installed by a certified contractor in two hours. For the average home, hot water recirculation systems generally cost a few hundred dollars, including parts and installation. A wet rotor design for whisper-quiet and maintenance-free operation. Stainless steel rotor cladding and canister construction, an exclusive up 15 series feature, ensures corrosion-resistance and extended product durability. A low-watt, two-pole motor combined with low-flow performance ensures minimum water heater operating costs, pipe and water heater wear and energy consumption. Significant water and sewer disposal savings, retaining the 12,000 to 38,000 gallons of water a typical u.s. Home wastes annually waiting for hot water. Some fast-growing counties are making the installation of hot water recirculation pumps mandatory for all new construction projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Gear Case Housing (PM6K0BL)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (1BF10534)
- BECKETT BK221TUL Medium Condensate Pump w/Safety Switch and tubing, 115V, 22 Foot Max Lift (BK221TUL)
- US SEAL Pump Seal Shaft 1.250 (PS-978)
- GRUNDFOS Up43-75Bf 1/6 Hp 1 Speed (UP43-75BF)
- GRUNDFOS Up15-29Su 115V 60Hz Single Speed (UP15-29SU)
- GRUNDFOS Up15-29Sf 1/12 Hp 1 Speed (UP15-29SF)
- GRUNDFOS Ups15-55Suc 115V 1/12 Hp 3 Speed (UPS15-55SU)
- GRUNDFOS UPS15-42F Circulator Water Pump, Cast Iron, 220V, 1/25 HP, 3 Speeds (59896180)
- GRUNDFOS Pump, 115V (96402730)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF018LF)
- Grundfos Hot Water Circulating Pumps