Shop All Flange
Grundfos
1-1/2 in. Bronze Flange Set
Mfr # 539615
Zoro # G910724437
product price: $128.00
/ea
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Flange Cover Inside Dia. 1.625 in
- Flange Cover Outside Dia. 2.9375 in
- Color Bronze
- For Pump Number UP43-75BF
Product Information
Dimensions
Flange Cover Inside Dia. | 1.625 in |
Flange Cover Outside Dia. | 2.9375 in |
Details
Material | Bronze |
Color | Bronze |
For Pump Number | UP43-75BF |
Finish | Bronze Tones |
Description
1-1/2 in. Bronze Flange Set
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" COPPER TEE (450-154)
- KOHLER Bottle (1039513)
- FLUIDFIT Fitting, Fluidfit, Union, 12mm x 12mm (HUC1212)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Red Brass Pipe Sch 40 (467-720)
- GRUNDFOS 1-1/2 in. Cast Iron Flange Pair (539605)
- GRUNDFOS 1 IN. THREADED FLANGE (519602)
- ARMSTRONG PUMPS Flange Kit, 1 1/4 FNPT, Cast Iron, PK2 (816011-211K)
- THRIFCO PLUMBING BRASS CLOSET FLOOR FLANGE (4506995)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- THRIFCO PLUMBING 1/2 Inch Black Steel Heavy Floor Flange (8319023)
- SANITUBE Plate Flange Slip On 304, 3/4 (38SL4-075)
- Grundfos Flange