Shop All Adjustable Wrenches
Groz
Wrench, Adjustable, 8", Material: Chrome Vanadium Steel
Mfr # 31750
Zoro # G4707040
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Finish Chrome plated
- Material Chrome Vanadium Steel
- Adjustable Wrench Grip Style Ergonomic
- Adjustable Wrench Nominal Length 8"
Product Information
- Brand Groz
- MFR # 31750
- Zoro # G4707040
- UPC # 08901486317502
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Chrome plated |
Material | Chrome Vanadium Steel |
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 15/16" |
Item | Wrench,Adjustable,8" |
Description
Wrench,Adjustable,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 14" Aluminum Cutting Blade, 1" Arbor (14BLADEAL)
- DEWALT 1/4" x 12" x 14" SDS+ Hammer Bit (DW5421)
- WESTWARD Rectangular File, Dbl Cut, 8 In, 45/47 TPI (12F830)
- SWANSON TOOL 96" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB96M)
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Chrome (31D027)
- IRWIN Hanson 3095001 2Pc Adj Tap Socket Set Adjustable Tap Socket Set (IR334826)
- PERFORMANCE TOOL ADJUSTABLE WRENCH 8""X1"" (W8C)
- WIHA Adj. Wrench Set, Ins., 8", 10", 12", 3 Pc. (76290)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Black (1NYA9)
- PROFERRED 10" Plumbing Adjustable Wrench, Phosphate Finish (T08003)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 4" (KTI-48004)
- Groz Adjustable Wrenches