Shop All Nail Pullers, Wrecking and Pry Bars
Groz
Wrecking Bar, 30"
Mfr # 33106
Zoro # G4706447
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Useful For Leveraging Timber And For Pulling Out Nails From Timber, Dismantling Wooden Crates
- Material Steel
- Overall Length 30"
- Pry Bar Sub-Category Wrecking Bars
Product Information
- Brand Groz
- MFR # 33106
- Zoro # G4706447
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30" |
Details
Features | Useful For Leveraging Timber And For Pulling Out Nails From Timber, Dismantling Wooden Crates |
Material | Steel |
Pry Bar Sub-Category | Wrecking Bars |
Item | Wrecking Bar,30" |
Description
Wrecking Bar,30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Extension Shaft, 12 in, For Fitting Reamer (16050)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Radio (XRM09B)
- HHIP 4 Piece #2 & 3 & 5 & 6 Die Stock Set (3900-0233)
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 80,000 RPM, 0.1 hp (12R0380-18)
- GROZ Aligning Bar, 16" x 5/8", Chrome Plated (33169)
- GROZ Roll Head Pry Bar Set, 12", 16", and 20" (33155)
- GROZ Pry Bar, Handled, 24" (33123)
- GROZ Wrecking Bar, 24" (33104)
- GROZ Aligning Bar, 30"x 7/8", Chrome Plated (33172)
- GROZ Alignment Bar, 54" x 1" (33177)
- BON TOOL Bon 14-259 Offset Ripping Bar (14-259)
- Groz Pullers and Separators