Shop All Pressure Gauges
Groz
Pressure Gauge, 1/8" NPT
Mfr # 60635
Zoro # G4710997
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" Male Thread
- For Use With Regulators For Setting Output Pressure
- Accuracy Within 5%
- Material Steel
Product Information
- Brand Groz
- MFR # 60635
- Zoro # G4710997
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" Male Thread |
Diameter | 1.65" |
Details
Item | Pressure Gauge,1/8" NPT |
Connection Location | Center Back |
For Use With | Regulators For Setting Output Pressure |
Accuracy | Within 5% |
Material | Steel |
Max. Pressure (PSI) | 200 |
Description
Pressure Gauge,1/8 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Data Logging Software, For 709H (709H/TRACK)
- BOURDON Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (MEX3-D52.H17/0133)
- JONARD TOOLS Dynamometer Gauge, Dial, 200-2000g (GD-200)
- WESTWARD Multi-Purpose Connector, 600V AC/DC (1EKN6)
- GROZ Pressure Gauge, 1/4" NPT (60636)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L100#)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMH9)
- PIC GAUGES Air Gauge, 2-1/2", 0/300psi, 1/4"CBM UClamp (103D-254H)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML2)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P3S6013-MAXI45)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402G)
- Groz Pressure Gauges