Shop All Pressure Gauges
Groz
Pressure Gauge, 1/4" NPT
Mfr # 60636
Zoro # G4711030
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" Male Thread
- For Use With Regulators For Setting Output Pressure
- Accuracy Within 5%
- Material Steel
Product Information
- Brand Groz
- MFR # 60636
- Zoro # G4711030
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" Male Thread |
Diameter | 1.65" |
Details
Item | Pressure Gauge,1/4" NPT |
Connection Location | Center Back |
For Use With | Regulators For Setting Output Pressure |
Accuracy | Within 5% |
Material | Steel |
Max. Pressure (PSI) | 200 |
Description
Pressure Gauge,1/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Bead Wire Temp Probe, -58 to 1000 Deg F (TP875)
- ASHCROFT Dial Thermometer, Silicone Dampening (50EI60R)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40)
- TAYLOR PRECISION PRODUCTS 13.25" Indoor/Outdoor Glow-in-the-Dark Thermometer (5267459)
- GROZ Pressure Gauge, 1/8" NPT (60635)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP3)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM1431LF)
- DIXON ABS Dry Gauge, 1/4", Back Mount 0-200psi (GC235)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L3000#)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254H)
- PIC GAUGES Air Gauge, 3-1/2", 30/0/60 psi, 1/4" Mount (101D-354CD)
- Groz Pressure Gauges