Shop All Alnico Magnets
Groz
Pot Magnet, 1 3/16" x 1 38"
Mfr # 03435
Zoro # G4705878
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Groz
- MFR # 03435
- Zoro # G4705878
- Country of Origin India
- Category Alnico Magnets
Details
Item | Pot Magnet,1 3/16" x 1 38" |
Description
Pot Magnet,1 3/16 In. x 1 38 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 228, Viton, 0.13 In., PK10 (U38875.012.0225)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red (SS2071PS-EN)
- DELTANA White Door and Butt Hinge (S44058TTUSPW-RH)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" LH Prehung Door (2168MHCCOLLH154916)
- MAG-MATE Magnetic Print Holder, 22 lb. Pull (PHMX1500)
- ZORO SELECT Alnico 5 Magnet Assembly, 10 lb. Pull (6XY79)
- MAG-MATE Brass Shielded Magnet, 1/2 in. (ABS2550)
- ECLIPSE MAGNETICS Magnet, Alnico, Deep Pot, 834NF, PF, PK2 (834NF)
- MAG-MATE Cylindrical Fixture Magnet, 6 lb. Pull (R375)
- KIPP Magnet Horseshoe Magnet Size:1 H=20 Alnico, Red, Rectangular (K0560.01)
- MAG-MATE Cylindrical Fixture Magnet, 15 lb. Pull (N1000T)
- Groz Alnico Magnets