Shop All Hand Drum Pumps
Groz
Lever Action Pump for 15-55 gal. Drums
Mfr # 44148
Zoro # G4708888
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Lever
- Housing Material 316 Stainless Steel
- Application Autmotive, Industrial, Agriculture, Workshop
- For Use With Combustible, Flammable Media
Product Information
- Brand Groz
- MFR # 44148
- Zoro # G4708888
- Country of Origin India
- Category Hand Drum Pumps
Details
Action Type | Lever |
Item | Lever Action Pump for 15-55 gal. Drums |
Housing Material | 316 Stainless Steel |
Application | Autmotive, Industrial, Agriculture, Workshop |
For Use With | Combustible, Flammable Media |
Description
Lever Action Pump for 15-55 gal. Drums
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump, 212 Deg F, 30, 55 Gal. Drums, SS (EFS-40)
- WATTS Adaptor, 3/8-16 x 5/16-18, Brass (AD 13)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 130020B Flexible Vacuum Head (130020B)
- SIMMONS Well Point, 1-1/4" Drop Pipe Size, 24" L (1720-1)
- GROZ Barrel Pump, Lever Action (44100)
- GROZ Safety Pump, Steel, 15-55 gal. Drums (44134)
- GROZ Nylon Pump, 25 Liter Drums (44186)
- GROZ Pump, Vertical Lift, Stainless Steel (44137)
- GROZ Siphon Pump, Heavy Duty, 55 gal. Drum (44402)
- GROZ Siphon Pump, Medium Duty, 55 gal. Drum (44401)
- K-TOOL INTERNATIONAL Barrel Pump, Lever Style, 72205 (KTI72205)
- Groz Hand Drum Pumps