Shop All Filter, Regulator, Lubricator
Groz
Filter/Regulator/Lubricator, 1/2In, 99psi
Mfr # 7DX41
Zoro # G2607077
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 36JN68 Filter/Regulator, (1) 36JN60 Modular Air Line Lubricator, (1) 36JP06 Mounting Clamp, (2) 36JN98 Pipe Adapter
- Pipe Size 1/2" NPT
- Max. Pressure 215 psi
- Bowl Size 3 oz.
- Overall Height 13 in
Product Information
- Brand Groz
- MFR # 7DX41
- Zoro # G2607077
- Country of Origin India
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/2" NPT |
Bowl Size | 3 oz. |
Overall Height | 13 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 8 11/16 in |
Gauge Port Size | 1/8 in NPT |
Bowl Size - Air Treatment | 3.0 oz |
Size | Standard |
Size - Air Treatment | Standard |
Air Inlet Size | 1/2 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 99 cfm, Maximum Operating Pressure 215 psi, Filter Rating 40 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 3 oz, Drain Type Semi-Automatic, Overall Width 8 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pulley, 1/2" - 2-1/2"Bushed, 11.35"O.D. (2B110SK)
- ZEP 14 oz Cartridge Green (310104)
- POWERDRIVE Split Taper Bushing, Series B, 1-3/8 In (B 1 3/8)
- ENERPAC RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC206)
- GROZ Filter/Regulator/Lubricator, 1/2In, 106cfm (7DX47)
- GROZ Filter/Regulator/Lubricator, 1/4In, 53cfm (7DX38)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX37)
- GROZ Filter/Regulator, 1/4inNPT, 20 cfm, 145 psi (FRC139134-S)
- GROZ Filter/Regulator, 3/4inNPT, 149cfm, 215 psi (FRC179434-MS)
- GROZ Air Regulator, 3/4in NPT, 175 cfm, 220 psi (R17944)
- ALL TOOL DEPOT 1/2" NPT MID FLOW 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM864N)
- Groz Filter, Regulator, Lubricator