Shop All Filter, Regulator, Lubricator
Groz
Filter/Regulator/Lubricator, 1/2In, 106cfm
Mfr # 7DX47
Zoro # G2607129
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 36JN51 Compressed Air Filter, (1) 36JN44 Air Regulator, (1) 36JN59 Modular Air Line Lubricator, (2) 36JP06 Mounting Clamp, (2) 36JN98 Pipe Adapter
- Pipe Size 1/2" NPT
- Max. Pressure 145 psi
- Bowl Size 1.5 oz.
- Overall Height 11 1/16 in
Product Information
- Brand Groz
- MFR # 7DX47
- Zoro # G2607129
- Country of Origin India
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/2" NPT |
Bowl Size | 1.5 oz. |
Overall Height | 11 1/16 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 12 in |
Size | Standard |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 1.5 oz |
Air Inlet Size | 1/2 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 106 cfm, Maximum Operating Pressure 145 psi, Filter Rating 40 micron, Filter Bowl Material Polycarbonate with Guard, Filter Bowl Capacity 1.5 oz, Drain Type Semi-Automatic, Overall Width 12 in, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 5/8" (29HY99)
- COILHOSE PNEUMATICS Flexeel Lead-In 1/4" ID x 18" 1/4" Ball Swivel (FP0418BS)
- GATES Polyflex Belts, 11M1250 (11M1250)
- LINCOLN LUBRICATION Ext Grease 13" W/Cou (5858)
- GROZ Filter/Regulator, 1in NPT, 193 cfm, 215 psi (FRC179534-MS)
- GROZ Air Regulator, 3/4in NPT, 175 cfm, 220 psi (R17944)
- GROZ Filter/Regulator/Lubricator, 1/4In, 53cfm (7DX38)
- GROZ Filter Element, 5 Microns, Miniature (F582000)
- GROZ Filter/Regulator, 3/4inNPT, 149cfm, 215 psi (FRC179434-MS)
- GROZ Air Regulator, 1/4in NPT, 56 cfm, 220 psi (R14914)
- ALL TOOL DEPOT 3/4" NPT HEAVY DUTY 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (AUTO DRAIN) (FRL726NA)
- Groz Compressed Air Treatment