Shop All Filter, Regulator, Lubricator
Groz
Filter/Regulator, 3/4inNPT, 149cfm, 215 psi
Mfr # FRC179434-MS
Zoro # G0064648
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Filter-Regulator Combination
- Pipe Size 3/4" NPT
- Max. Pressure 215 psi
- Bowl Size 5.6 oz.
- Overall Height 14 5/8 in
Product Information
- Brand Groz
- MFR # FRC179434-MS
- Zoro # G0064648
- Country of Origin India
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/4" NPT |
Bowl Size | 5.6 oz. |
Overall Height | 14 5/8 in |
Connection Size - Air Treatment | 3/4 in NPT |
Overall Width | 3 9/16 in |
Bowl Size - Air Treatment | 5.6 oz |
Gauge Port Size | 1/4 in |
Size | Heavy Duty |
Size - Air Treatment | Standard |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Overall Depth | 3 9/16 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter-Regulator, Filter Bowl Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 149 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 220 psi, Drain Type Semi-Automatic, Pressure Gauge Included No, Body Material Aluminum, Overall Width 3 9/16 in, Series Heavy Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLP-625)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6206-2NSE9C3 (6206-2NSE9C3)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (1VL25x1/2)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-31)
- GROZ Filter Element, 40 Microns, Miniature (F582002)
- GROZ Filter/Regulator/Lubricator, 1/2In, 106cfm (7DX47)
- GROZ Air Regulator, 3/4in NPT, 175 cfm, 220 psi (R17944)
- GROZ Filter/Regulator/Lubricator, 1/2In, 290psi (7DX48)
- GROZ Filter/Regulator, 1/4inNPT, 63 cfm, 145 psi (FRC149134-S)
- GROZ Filter/Regulator/Lubricator, 1/2In, 99psi (7DX41)
- ARO Frl Combination, 1000Srs, Npt, C38121-620 (C38121-620)
- Groz Filter, Regulator, Lubricator