Shop All Pneumatic Parts
Groz
Filter/Lubricator Bowl, Miniature
Mfr # LA2000
Zoro # G0072110
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 36JN47, 36JN48, 36JN55, 36JN56, 36JN63, 36JN64
- Includes O-Ring
- Fits Brand Groz
- Type Miniature
- Compatible with Brand Groz
Product Information
- Brand Groz
- MFR # LA2000
- Zoro # G0072110
- Country of Origin India
- Category Pneumatic Parts
Details
Item | FRL Replacement Bowl |
For Use With Mfr. Model Number | 36JN47, 36JN48, 36JN55, 36JN56, 36JN63, 36JN64 |
Includes | O-Ring |
Fits Brand | Groz |
Type | Miniature |
Compatible with Brand | Groz |
Series | Miniature |
Description
FRL Replacement Bowl, Compatible with Grainger Part Number 36JN47, 36JN48, 36JN55, 36JN56, 36JN63, 36JN64, Series Miniature, Compatible with Brand Groz, Includes O-Ring
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHP 2200 Series Self-Aligning Ball Bearing (2207)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (1226M)
- TIMKEN TIM-34274, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 34274 (34274)
- ZORO SELECT 1 Cogged V-Belt, 32.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU31)
- GROZ Mounting Clamp, Standard, Aluminium (A2W03)
- GROZ Filter/Lubricator Bowl, Intermediate (LA2001)
- GROZ Filter/Lubricator Bowl, Standard (LA2002)
- GROZ Pipe Adapter, 1/4in. NPT, Intermediate (A2P16)
- GROZ Mounting Clamp, Heavy Duty Fltrs/Lubrctrs (A2C34)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 3/8 Inch NPT Male, PK 50 (FPP61S-50K)
- DIXON Wilkerson by Standard Airline Particulate Filter with Bowl Guard, 1/2 in NPT/BSPP-G Port, 150 psig P (F28-04A)
- Groz Pneumatic Parts