Shop All Pneumatic Parts
Groz
Filter/Lubricator Bowl, Intermediate
Mfr # LA2001
Zoro # G0072101
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 36JN49, 36JN50, 36JN57, 36JN58, 36JN65, 36JN66
- Fits Brand Groz
- Includes O-Ring
- Type Intermediate
- Series Intermediate Duty
Product Information
- Brand Groz
- MFR # LA2001
- Zoro # G0072101
- Country of Origin India
- Category Pneumatic Parts
Details
Item | FRL Replacement Bowl |
For Use With Mfr. Model Number | 36JN49, 36JN50, 36JN57, 36JN58, 36JN65, 36JN66 |
Fits Brand | Groz |
Includes | O-Ring |
Type | Intermediate |
Series | Intermediate Duty |
Compatible with Brand | Groz |
Description
FRL Replacement Bowl, Compatible with Grainger Part Number 36JN49, 36JN50, 36JN57, 36JN58, 36JN65, 36JN66, Series Intermediate Duty, Compatible with Brand Groz, Includes O-Ring
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 6 inch Hose Clamp, 2PK (X1E-CON-CLA-HOS-6000x2)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 5/16 In (PCR16-6-5-A)
- NSK NSK 6205ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing (6205ZZ C3)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 9.75" OD (941B)
- GROZ Pipe Adapter, 1/4in. NPT, Intermediate (A2P16)
- GROZ Filter/Lubricator Bowl, Standard (LA2002)
- GROZ Mounting Clamp, Heavy Duty Fltrs/Lubrctrs (A2C34)
- GROZ Mounting Clamp, Standard, Aluminium (A2W03)
- GROZ Filter/Lubricator Bowl, Miniature (LA2000)
- SPEEDAIRE Thrust Washer Spring, PK2 (TT729175G)
- WESTWARD Clamp Nut (TT35030G)
- Groz Compressor, Air Tank & Pneumatic Tool Parts