Shop All Filter, Regulator, Lubricator
Groz
Filter Element, 5 Microns, Heavy Duty
Mfr # F582049
Zoro # G0072129
original price:
$46.01
41% off
new price: $27.05
/ea
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- For Use with Stock Number 36JN53, 36JN54, 36JN69, 36JN70
- Media Type - Air Treatment Sintered Bronze
- Filter Rating - Air Treatment 5 micron
- Type Compressed Air
Product Information
- Brand Groz
- MFR # F582049
- Zoro # G0072129
- Country of Origin India
- Category Filter, Regulator, Lubricator
Details
Item | Compressed Air Filter Element |
Filter Rating | 5 micron |
For Use with Stock Number | 36JN53, 36JN54, 36JN69, 36JN70 |
Media Type - Air Treatment | Sintered Bronze |
Filter Rating - Air Treatment | 5 micron |
Item - Air Filter Elements | General Purpose Filter Element |
Type | Compressed Air |
For Use On | Heavy Duty |
For Removal Of | Dirt, Dust, Moisture |
Max. Temp. (F) | 140 |
Series | Heavy Duty |
Shop By | Closeouts |
For Substance Type | Air |
Weight | 0.328 lb |
Filter Type | Particulate |
Filter Efficiency | 90 % |
For Fluid Type | Compressed Air |
Maximum Flow Rate | 138 cfm |
Filter Element Material | Bronze |
ISO Class | 5 |
Standards | RoHS Compliance |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Bronze, Compatible Grainger Part Number 36JN53, 36JN54, 36JN69, 36JN70, Filter Efficiency 90 Percent, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 5, Maximum Flow Rate 138 cfm, Series Heavy Duty, Standards RoHS Compliance, Weight 0.328 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cutting Oil, Dark Thread (30205)
- AIGNEP USA Tee Mender, Composite, 1/2" Tube, 250 psi (85230-08)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 5:1 (F721-5-B7-G)
- DAYTON A36 V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (6A144)
- GROZ Air Regulator, 1in NPT, 210 cfm, 220 psi (R17954)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX44)
- GROZ Filter Element, 5 Microns, Intermediate (F582020)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX37)
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 215 psi (FRC159334-MS)
- GROZ Filter/Regulator, 1/4inNPT, 63 cfm, 145 psi (FRC149134-S)
- COILHOSE PNEUMATICS 1/2" Filter Bowl w/Drain Cock (8824-41L)
- Groz Filter, Regulator, Lubricator