Shop All Cutting Pliers
Groz
Fencing Plier, 10 1/2"
Mfr # 31612
Zoro # G4707372
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Heat Treated; Cut Medium Hard Wires
- Handle Type Cushion Grip
- Material Hardened and Tempered Steel
- Overall Length 10-1/2"
- Application Cut Wire, Pull out Nails and Staples, Crimp Ferrules, Hammer in Nails, Form Loops on Wires, Stretch Barbed Wire
Product Information
- Brand Groz
- MFR # 31612
- Zoro # G4707372
- UPC # 08901486316123
- Country of Origin India
- Category Cutting Pliers
Dimensions
Overall Length | 10-1/2" |
Details
Features | Heat Treated; Cut Medium Hard Wires |
Handle Type | Cushion Grip |
Material | Hardened and Tempered Steel |
Application | Cut Wire, Pull out Nails and Staples, Crimp Ferrules, Hammer in Nails, Form Loops on Wires, Stretch Barbed Wire |
Finish | polished |
Item | Fencing Plier,10 1/2" |
Description
Fencing Plier,10 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 5.01 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595501)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 1/8 (C16671)
- ROTHENBERGER Ratchet Pipe Threader, NPT Thread Type (70905)
- SUPERCUT Bandsaw Blade, 99.75 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (212129)
- GROZ Long Nose Pliers, CV Steel (31541)
- GROZ Cutting Plier, Side/Diagonal, CV Steel (31550)
- GROZ Cutting Plier, Side/Diagonal, CV Steel (31551)
- GROZ Long Nose Pliers, CV Steel (31540)
- GROZ Welding Pliers, MIG, 8" (31660)
- CRESCENT 8" Pivot Action Dual Material Diagonal Compound Action Cutting Pliers (CCA5428)
- KLEIN TOOLS 6 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (D240-6)
- Groz Cutting Pliers