product price: $44.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

10W COB Multifunction, powerful work light, UV spotlight in one Integrated 10W COB worklight, 3W UV light User controlled light intensity output by pressing on the increase or decrease button Builtin memory function starts the light at the same intensity as when it was switched off LCD display at back shows battery level IP 54 Rated Protected against dust and effects of water spray from any direction, impact proof ABS body with rubber coating, sturdy polycarbonate lens to withstand the toughest of job site conditions, nylon hook with 360,deg rotating action Patented 360,deg swivel, tilt mechanism, tilt aluminum fins keep the light cool Hands Free Operation Strong magnet on the base to mount light onto any metallic surface for hands free use Runs on 37V 2000 mAh rechargeable liion battery with wireless charging via docking station Charging Time 25hrs Charge Your Phone Rechargeable and removable battery pack also doubles up as a power bank

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.