Shop All Tool Boxes
Groz
Cantilever Tool Box, Aluminum, Orange, 18 in W x 9 in D x 9-1/2 in H
Mfr # 40004
Zoro # G4708090
original price:
$228.99
13% off
new price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Orange
- Features Extra large base compartment has a full spread visibility. 4 additional smaller compartments. Rust proof. Weather proof. Dent proof. No overlapping compartments. Cast-in lid hinges with non-removable pins
- Includes Five-Tray Organizer
- Width 18 in
Product Information
- Brand Groz
- MFR # 40004
- Zoro # G4708090
- UPC # 194199400045
- Country of Origin India
- Category Tool Boxes
Dimensions
Width | 18 in |
Depth | 9 in |
Height | 9-1/2 in |
Length | 18.1" |
Overall Depth | 8 5/8 in |
Overall Height | 9 1/2 in |
Overall Width | 18 1/8 in |
Recommended Padlock Size | 5/16 in |
Interior Dimensions | Level 1 - 17-15/16" x 4-1/2" x 2" Level 2 - 18-1/8" x 4-1/2" x 2" Level 3- 17-3/4" x 9-1/4" x 4-1/2" Plastic Tray 7-1/2" x 9-3/16" x 1" |
Handle Width | 3/4 in |
Handle Length | 19 5/16 in |
Description
The Groz 40004 Portable Tool Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The tool box has a large compartment and 4 side compartments that can hold a variety of tools. It also features a lockable hasp for securing your valuable items inside the box. The sturdy aluminum tool box is lightweight and easy to transport, making it an ideal choice for those who work onsite or outside their home. The Groz Portable Tool Box is an essential accessory for anyone who needs to keep their tools organised and safe from harm's way.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Stainless Steel Silver, 43" W x 18.5" D x 14" H (53RH51)
- KIPP Square Hinge With Fastening Nut, Form:A, Steel Electro Zinc-Plated, B=39, A=13, A1=10, A2=14 (K1142.0614027)
- DEWALT Dust Extractor for DCH263 1-1/8 in. SDS Plus D-Handle Rotary Hammer (DWH205DH)
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T300X)
- CRAFTSMAN Tool Box, Black/Red, 26 in W x 11-3/4 in D x 11 in H (CMST26320L)
- FLAMBEAU Gear Box, Plastic, Black, 8 in W x 4 in D x 6-1/2 in H (T1100)
- CRAFTSMAN Tool Box, Plastic, Black/Red, 16 in W x 8-1/4 in D x 7 in H (CMST16901)
- S & H INDUSTRIES TOOL BOX METAL F/77081 (KE77080)
- FLAMBEAU Conductive Tool Box, Plastic, Black, 13 in W x 5-1/2 in D x 4-1/4 in H (14800-2C)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 10-1/2 in W x 7 in D x 6-1/2 in H (35XR80)
- BETA Cantilever Tool Box, Steel, Orange, 17-3/4 in W x 8 in D (021190001)
- Groz Tool Boxes