Shop All Ball Peen Hammers
Groz
Ball Pein Hammers Set - 5pcs, 8, 12, 16, 24 & 32 Oz.
Mfr # BPFG/ST/5
Zoro # G806620508
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Groz
- MFR # BPFG/ST/5
- Zoro # G806620508
- UPC # 194199349382
- Country of Origin India
- Category Ball Peen Hammers
Description
Ball Peen Hammers Set - 5pcs
Strong & robust construction: Hammers heads are individually forged from special steel and induction hardened 50-58 HRC
Fibreglass handle: Lightweight yet durable dual injection fibreglass handle for controlled and balanced swing
Overstrike protection: Handles designed with 25% wider neck & polypropylene cover to prevent damage due to overstrikes
Fatigue free use: TPR grip on the handle absorbs shock and vibration during operation.
Safe & secure: Heads are securely held in place and fitted with the handle using tough epoxy adhesive ensuring that the handle does not fly off even with rough use
Set Includes: 8, 12, 16, 24 & 32 Oz. Hammers
Utility
- Bending & shaping metal
- Driving punches & chisels
- Concrete & stone work
- Hand forging
- Setting rivets
- Peen riveted & welded material
- Texturing face of metal
Strong & robust construction: Hammers heads are individually forged from special steel and induction hardened 50-58 HRC
Fibreglass handle: Lightweight yet durable dual injection fibreglass handle for controlled and balanced swing
Overstrike protection: Handles designed with 25% wider neck & polypropylene cover to prevent damage due to overstrikes
Fatigue free use: TPR grip on the handle absorbs shock and vibration during operation.
Safe & secure: Heads are securely held in place and fitted with the handle using tough epoxy adhesive ensuring that the handle does not fly off even with rough use
Set Includes: 8, 12, 16, 24 & 32 Oz. Hammers
Utility
- Bending & shaping metal
- Driving punches & chisels
- Concrete & stone work
- Hand forging
- Setting rivets
- Peen riveted & welded material
- Texturing face of metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Aluminum Hawk, 13 x 13 In, DuraSoft Handle (1D)
- ROBERTS Carpet Knife 2-Sided Carpet, 7 1/4 in L (10-253)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BGP5)
- HHIP 6"/150cm Stainless Steel Ruler (7019-0001)
- GROZ Ball Peen Hammers, 32 oz., 14" (34541)
- GROZ Cross Peen Hammers, 2.5 lb., 16" (34530)
- GROZ Cross Peen Hammers, 3.5 lb., 16" (34531)
- GROZ Ball Peen Hammers, 24 oz., 14" (34540)
- K-TOOL INTERNATIONAL Ball Peen Hammer 4 oz., Fiberglass Handle (KTI-71704)
- AMPCO SAFETY TOOLS 4 oz. Nonsparking Ball Peen Hammer, 9-3/4" Fiberglass Handle (H-OOFG)
- MILWAUKEE TOOL Steel Ball Peen Hammer 16oz (48-22-9130)
- Groz Hammers and Striking Tools