Shop All Nail Pullers, Wrecking and Pry Bars
Groz
Aligning Bar, 36" x 7/8", Chrome Plated
Mfr # 33173
Zoro # G6433878
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Features The Body Is Fully Hardened To Resist Any Bending, Heavy-Duty
- Material Alloy steel
- Overall Length 36"
- Overall Width 7/8"
Product Information
- Brand Groz
- MFR # 33173
- Zoro # G6433878
- UPC # 816139013763
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36" |
Overall Width | 7/8" |
Details
Color | Chrome |
Features | The Body Is Fully Hardened To Resist Any Bending, Heavy-Duty |
Material | Alloy steel |
Pry Bar Sub-Category | Alignment Bar |
Item | Aligning Bar,36" x 7/8",Chrome Plated |
Description
Aligning Bar,36 In. x 7/8 In.,Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chain Snake Kit (2819-22)
- POSI LOCK Jaw (10854)
- MITUTOYO Ht Gage Acs, Depth Gage Attachment, Inch (900878)
- ACCUFORM Security Ruler Tape, 2x36 in, Adhesive Mylar (PTR428)
- GROZ Aligning Bar, 30"x 7/8", Chrome Plated (33172)
- GROZ Pry Bar, Handled Set, 4 pcs. (33132)
- GROZ Roll Head Pry Bar Set, 12", 16", and 20" (33155)
- GROZ Roll Head Pry Bar, 5"x5/16", Chrome (33150)
- GROZ Alignment Bar, 54" x 1" (33177)
- GROZ Pry Bar, Handled, 32" (33124)
- GRAY TOOLS 16" Pinch Bar, 5/8" Hexagon Shank, Royal Blue Paint Finish (C38)
- Groz Nail Pullers, Wrecking and Pry Bars