Shop All Filter, Regulator, Lubricator
Groz
Air Regulator, 3/4in NPT, 175 cfm, 220 psi
Mfr # R17944
Zoro # G0072241
original price:
$124.35
6% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Air Regulator
- Max. Pressure 220 psi
- Overall Height 7 in
- Overall Width 3 9/16 in
- Max. Flow (Regulators) 175 cfm
Product Information
- Brand Groz
- MFR # R17944
- Zoro # G0072241
- Country of Origin India
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 7 in |
Overall Width | 3 9/16 in |
Pipe Size - Regulators | 3/4 in |
Overall Height - Regulators | 6.97 in |
Overall Width (Regulators) | 3.54" |
Overall Height (Regulators) | 6.97" |
Pipe Size (Regulators) | 3/4" |
Overall Width - Regulators | 3.54 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 3 9/16 in |
Description
Compressed Air Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 175 cfm, Maximum Operating Pressure 220 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 3 9/16 in, Adjustment Location Top, System Location Air Line, Series Heavy Duty, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Industrial Interchange, Sckt, 6series, 3/4" (FM6406)
- POWERFLITE 4L400 40" Outside Length, 1/2" Top Width, 1 Ribs (4L400-2)
- REELCRAFT Spring, Drive with Eyelet (S400030)
- DAYTON 460J6 Micro Ribbed V-Belt, 46" Outside Length, 9/16" Top Width, 6 Ribs (3X655)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX37)
- GROZ Air Regulator, 1/4in NPT, 21 cfm, 220 psi (R13914)
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 145 psi (FRC159334-S)
- GROZ Air Regulator, 1/4in NPT, 56 cfm, 220 psi (R14914)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX44)
- GROZ Filter/Regulator, 3/8inNPT, 77 cfm, 145 psi (FRC149234-S)
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- Groz Compressed Air Treatment