Shop All Filter, Regulator, Lubricator
Groz
Air Regulator, 1in NPT, 210 cfm, 220 psi
Mfr # R17954
Zoro # G0064821
original price:
$124.85
7% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Air Regulator
- Max. Pressure 220 psi
- Overall Height 7 in
- Overall Width 3 9/16 in
- Valve Design Balanced
Product Information
- Brand Groz
- MFR # R17954
- Zoro # G0064821
- Country of Origin India
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 7 in |
Overall Width | 3 9/16 in |
Overall Width - Regulators | 3.54 in |
Overall Width (Regulators) | 3.54" |
Pipe Size (Regulators) | 1" |
Overall Height (Regulators) | 6.97" |
Overall Height - Regulators | 6.97 in |
Pipe Size - Regulators | 1 in |
Air Inlet Size | 1 in |
Overall Depth | 3 9/16 in |
Air Outlet Size | 1 in |
Pressure Gauge Port Size | 1/4 in |
Description
Compressed Air Regulator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 210 cfm, Maximum Operating Pressure 220 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 3 9/16 in, Adjustment Location Top, System Location Air Line, Series Heavy Duty, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pilot Air Valve, 4 Way, 2 Pos, 1/8 NPT (M211PS)
- DURASTAR 1/4"-28 STD ZERK GREASE FITTING (Z-04)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9181, Return Line, 10 micron, Outside-In (MF0062314)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SH4-62)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX37)
- GROZ Filter/Regulator/Lubricator, 1/2In, 99psi (7DX41)
- GROZ Filter Element, 40 Microns, Heavy Duty (F582051)
- GROZ Air Regulator, 1/4in NPT, 56 cfm, 220 psi (R14914)
- GROZ Filter/Regulator, 1/4inNPT, 20 cfm, 145 psi (FRC139134-S)
- GROZ Air Regulator, 1/2in NPT, 140 cfm, 220 psi (R15934)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D744)
- Groz Compressed Air Treatment