Shop All Pneumatic Lubricators
Groz
Air Lubricator, 3/8in NPT, 106 cfm, 145 psi
Mfr # L1492
Zoro # G0064745
original price:
$36.74
7% off
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Intermediate Duty
- Bowl Material Plastic
- Pipe Size 3/8 in NPT
- Max. Flow 106 cfm
- Max. Pressure 145 psi
Product Information
- Brand Groz
- MFR # L1492
- Zoro # G0064745
- Country of Origin India
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8 in NPT |
Overall Height | 6 3/16 in |
Overall Width | 2 3/16 in |
Bowl Size | 2.9 oz |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Overall Depth | 2 3/16 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 106 cfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Adjustment Mechanism Knob, Body Material Aluminum, Overall Width 2 3/16 in, Series Intermediate Duty, Sight Dome Included Yes, Sight Gauge Included No, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 60-2 ANSI, 10 ft. (60-2RIV)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-RED-BX)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4,304 SS (30E587)
- D-A LUBRICANT CO D-A Slide Way Lube ISO 68 - 5 Gallon Plastic Pail (54438)
- GROZ Air Lubricator, PC Bowl, Mini, 1/4" NPT (60251)
- GROZ Air Lubricator, PC Bowl, Intrmdte, 3/8"NPT (60252)
- GROZ Air Lubricator, 1in NPT, 318 cfm, 290 psi (L1795-M)
- GROZ Air Lubricator, 1/4in NPT, 58 cfm, 145 psi (L1491)
- GROZ Air Lubricator, PC Bowl, Intrmdte, 1/4" NPT (60256)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 145 psi (L1593)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- Groz Pneumatic Lubricators