Shop All Pneumatic Lubricators
Groz
Air Lubricator, 3/4in NPT, 255 cfm, 290 psi
Mfr # L1794-M
Zoro # G0064727
original price:
$102.99
10% off
new price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Heavy Duty
- Bowl Material Metal
- Pipe Size 3/4 in NPT
- Max. Flow 255 cfm
- Max. Pressure 290 psi
Product Information
- Brand Groz
- MFR # L1794-M
- Zoro # G0064727
- Country of Origin India
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4 in NPT |
Overall Height | 11 in |
Overall Width | 3 9/16 in |
Bowl Size | 9 oz |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Overall Depth | 3 9/16 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 255 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 140 Degrees F, Adjustment Mechanism Knob, Body Material Aluminum, Overall Width 3 9/16 in, Series Heavy Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDM ZAP PARTS Oil Safe Storage Lid, Black, (100101)
- SUPCO Molded Cogged V Belt, BX75 (BX75)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (SLP-575)
- SWING Coupler, TST, SC-C, 3/8" Female NPT (20500349)
- GROZ Air Lubricator, 1/4in NPT, 58 cfm, 145 psi (L1491)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 290 psi (L1593-M)
- GROZ Air Lubricator, PC Bowl, Mini, 1/4" NPT (60251)
- GROZ Air Lubricator, Metal Bwl, Stndrd, 1/2" NPT (60282)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 145 psi (L1593)
- GROZ Air Lubricator, 3/8in NPT, 106 cfm, 145 psi (L1492)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Max. Pipe Run: 20 ft (L28-06-KL00B)
- Groz Pneumatic Lubricators