Shop All Pneumatic Lubricators
Groz
Air Lubricator, 1/4in NPT, 48 cfm, 145 psi
Mfr # L1391
Zoro # G0072217
original price:
$25.89
5% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Light Duty
- Bowl Material Plastic
- Pipe Size 1/4 in NPT
- Max. Flow 48 cfm
- Max. Pressure 145 psi
Product Information
- Brand Groz
- MFR # L1391
- Zoro # G0072217
- Country of Origin India
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4 in NPT |
Overall Height | 5 5/16 in |
Overall Width | 1 9/16 in |
Bowl Size | 1.3 oz |
Overall Depth | 1 9/16 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 48 cfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Adjustment Mechanism Knob, Body Material Aluminum, Overall Width 1 9/16 in, Series Light Duty, Sight Dome Included Yes, Sight Gauge Included No, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Spray Bar Nozzle, 1/2 In, PK2 (51831)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (CEM3546)
- CLESCO 3/4" ID 2 Bolt Flange Mount Press Steel, Bronze Bearing (F2PS-BR-075)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- GROZ Air Lubricator, 1/4in NPT, 58 cfm, 145 psi (L1491)
- GROZ Air Lubricator, PC Bowl, Mini, 1/4" NPT (60251)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 290 psi (L1593-M)
- GROZ Air Lubricator, PC Bowl, Intrmdte, 3/8"NPT (60252)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 145 psi (L1593)
- GROZ Air Lubricator, 1in NPT, 318 cfm, 290 psi (L1795-M)
- DIXON Wilkerson EconOmist Lubricator L26 Clear (L26-04A)
- Groz Pneumatic Lubricators