Shop All Compressor Air Filters
Groz
Air Filter, 1in NPT, 230 cfm, 290 psi
Mfr # F17953-MS
Zoro # G0064760
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 7/16 in
- Bowl Material - Air Treatment Aluminum
- Max. Incoming Pressure - Air Treatment 290 psi
- Size - Air Treatment Standard
- Overall Width 3 9/16 in
Product Information
- Brand Groz
- MFR # F17953-MS
- Zoro # G0064760
- Country of Origin India
- Category Compressor Air Filters
Dimensions
Overall Height | 10 7/16 in |
Size - Air Treatment | Standard |
Overall Width | 3 9/16 in |
Size | Heavy-Duty |
Bowl Size - Air Treatment | 5.6 oz |
Connection Size - Air Treatment | 1 in NPT |
Bowl Size | 5.6 oz. |
Pipe Size | 1" NPT |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Overall Depth | 3 9/16 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 230 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 140 Degrees F, Overall Width 3 9/16 in, Overall Height 10 7/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Semi-Automatic, Series Heavy Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp 4Bolt IR, 1-1/2", 2-12/64"- 2-24/64" (BU24)
- CAMPBELL HAUSFELD Gasket Kit (VT272501AJ)
- MAIN FILTER Hydraulic Filter, replaces WIX D75A25TAV, Pressure Line, 25 micron, Outside-In (MF0059224)
- WILKERSON Air Regulator, 3/8 In NPT, 180 cfm, 300 psi (R21-03-000)
- GROZ Replacement Filter Element, 10 Micron (44389)
- GROZ Air FRL, Metal Bowl, Standard, 1" NPT (60584)
- GROZ Air FRL, Polycrbnte Bwl, Intrmdt, 1/4"NPT (60470)
- GROZ Filter/Reg Combo, PC bowl, Stndrd, 1/2" NPT (60354)
- GROZ Air FRL, Polycarbonate Bwl, Mini, 1/4"NPT (60550)
- GROZ Air Filter, 3/8in NPT, 80 cfm, 145 psi (F14923-S)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- Groz Compressed Air Treatment