Shop All Bench Vises
Groz
7" Center Screw Type Vise
Mfr # 35216
Zoro # G4707582
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 7"
Product Information
- Brand Groz
- MFR # 35216
- Zoro # G4707582
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 7" |
Details
Item | Vise,Center Screw Type,7" |
Description
Vise,Center Screw Type,7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Masonry Drill Bit Set 1/8", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2" x L, Round (BM5000)
- KO-KEN Socket 16mm 6 Point 50mm Thin walled 3/8 Sq. Drive (13301X-16)
- PROTO Repair Kit, Torque, 1/2 (J6014RK)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X55)
- GROZ 3" Steel Tool Maker Vise (35201)
- GROZ 2" Steel Toolmakers Vise (35200)
- GROZ 4" Vise, Precision, Self Centering, 4" with Swivel Base (35040)
- GROZ 6" Light Duty Wood Working Vise, 6" with (39006)
- GROZ 7" Light Duty Quick Release Woodworking Vise with (39011)
- GROZ 4" Vise, Tilting, 4" with Swivel Base (35022)
- BESSEY 4" Heavy Duty Workshop Vise, 4" with Swivel Base (BV-HD40)
- Groz Bench Vises