Shop All Bar Clamps
Groz
66" Clamp, 1-7/8" Throat Depth
Mfr # 39103
Zoro # G4707950
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 1-7/8"
- Length 72"
- Type T Bar Clamp
- Max. Jaw Opening (In.) 66"
Product Information
- Brand Groz
- MFR # 39103
- Zoro # G4707950
- Country of Origin India
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1-7/8" |
Length | 72" |
Details
Item | Clamp |
Type | T Bar Clamp |
Max. Jaw Opening (In.) | 66" |
Description
Clamp,T Bar,72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/2" (BH 1/2)
- MILWAUKEE TOOL Parachute Organizer Bag (48-22-8170)
- XCELITE Precision Screwdriver Set, Torx(R), 7 pcs (99XTD7N)
- TOOL TIME CORPORATION V8T 629 2 in. Super Thin Adjustable Wrench (TO1080088)
- GROZ 48" Bar Clamp with Steel Handle and 1-7/8" Throat Depth (39101)
- GROZ 42" Reversible Clamp, 2-1/8" Throat Depth (39133)
- GROZ 36" Bar Clamp, Steel Handle and 1-7/8" Throat Depth (39100)
- GROZ 30" Clamps, 2-1/8" Throat Depth (39132)
- GROZ 60" Bar Clamp, Steel Handle and 1-7/8" Throat Depth (39102)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (LC12)
- BESSEY 30" Bar Clamp, 4-1/2" Throat Depth (TG4.530+2K)
- Groz Clamps