Shop All Bench Vises
Groz
5" Uni Grip Drill Press Vise
Mfr # 35122
Zoro # G4707619
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 5"
- Material Cast-iron
Product Information
- Brand Groz
- MFR # 35122
- Zoro # G4707619
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 5" |
Details
Material | Cast-iron |
Item | Vise,Uni Grip,Drill Press,5" |
Description
Groz's 5" Uni Grip Drill Press Vise is an essential for any workshop. It has a precision ground base and vice bed for smooth lateral movement of the movable jaw. The longitudinally & transversally prisms in the fixed jaw allow for firm gripping of round jobs of different sizes both horizontally & vertically. A special seat in jaws facilitates retaining of flat work pieces. Equipped with a convenient unigrip mechanism, these vices are easy to use. Groz's 5" Uni Grip Drill Press Vise is the reliable tool you can count on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Socket 12mm 12 Point 150mm 3/8 Sq. Drive (13145M.150-12(12P))
- WIHA Extension Bar 1/4" Dr, 100 mm L, 1 Pieces, Chrome (12855)
- DRILL AMERICA 27/64" Solid Carbide Drill Bit (DMOD27/64)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030XD)
- GROZ 3" Uni Grip Drill Press Vise (35120)
- GROZ 5" Precision Drill Press Vise (35112)
- GROZ 6" Rapid Action Vise (35132)
- GROZ 6" Light Duty Wood Working Vise, 6" with (39006)
- GROZ 3" Steel Tool Maker Vise (35201)
- GROZ 4" Universal Vise (35031)
- DAYTON 5" Machine Vise with Fixed Base (31LZ69)
- Groz Vises & Presses