Shop All Bench Vises
Groz
4" Precision Drill Press Vise
Mfr # 35111
Zoro # G4706998
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Material Cast-iron
Product Information
- Brand Groz
- MFR # 35111
- Zoro # G4706998
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Details
Material | Cast-iron |
Item | Vise,Precision,Drill Press,4" |
Description
Vise,Precision,Drill Press,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT D/T Featherboard for Table Saw, Band Saw and Router Table Safety (1407)
- KLEIN TOOLS MODbox Multi-Hook Rail Attachment, 2PK (54816MB)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-4)
- FOWLER Fowler FOW-72-585-245 Flexible Arm Indicator Set with Anyform Magnetic Base (FOW-72-585-245)
- GROZ 10-1/2" Heavy Duty Quick Action Woodworking Vise, 10-1/2" with (39014)
- GROZ 5" Precision Drill Press Vise (35112)
- GROZ Clamp, Quick Action, Woodworking, 40" (39183)
- GROZ 6" Light Duty Wood Working Vise, 6" with (39006)
- GROZ 7" Heavy Duty Plaine Screw Woodworking Vice, 7" with (39001)
- GROZ 4" Vise, Precision, Self Centering, 4" with Swivel Base (35040)
- WILTON 8" Standard Duty Combination Vise with Swivel Base (748A)
- Groz Vises & Presses