Shop All Bar Clamps
Groz
30" Clamps, 2-1/8" Throat Depth
Mfr # 39132
Zoro # G4707941
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 2-1/8"
- Length 36"
- Type Duo Bar Clamp
- Max. Jaw Opening (In.) 30"
Product Information
- Brand Groz
- MFR # 39132
- Zoro # G4707941
- Country of Origin India
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2-1/8" |
Length | 36" |
Details
Type | Duo Bar Clamp |
Item | Clamps |
Max. Jaw Opening (In.) | 30" |
Description
Clamps,Duo Bar,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, 1 to 2In, 0.00005, SPC (293-331-30)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- EXCEL BLADES Sprue Cutter, Flush Cut Pliers, Precision Soft Wire Cutter, Blue 6pk (55594)
- CHANNELLOCK PLIER 7"" END CUT CHANNEL (357)
- GROZ 60" Bar Clamp, Steel Handle and 1-7/8" Throat Depth (39102)
- GROZ 48" Bar Clamp with Steel Handle and 1-7/8" Throat Depth (39101)
- GROZ 36" Bar Clamp, Steel Handle and 1-7/8" Throat Depth (39100)
- GROZ 42" Reversible Clamp, 2-1/8" Throat Depth (39133)
- GROZ 66" Clamp, 1-7/8" Throat Depth (39103)
- CR LAURENCE Polished Brass No-Drill Clamp for 1/2-in Glass (NDC12BR)
- POWERWELD F-Clamp, 24" (F-1200-24)
- Groz Clamps