Shop All Fire Hose Accessories
Groves
Mobile Hose Dryer, Steel, 250 ft.
Mfr # MHD-80
Zoro # G3495795
product price: $2,762.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,762.99
Free 30-Day Returns
Key Features
- Material Steel
- For Hose Dia. 1 1/2 in
- Includes Casters
- Hose Capacity 1200 ft
- Height 88 in
Product Information
- Brand Groves
- MFR # MHD-80
- Zoro # G3495795
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
For Hose Dia. | 1 1/2 in |
Height | 88 in |
Length | 80 in |
Width | 33 in |
Overall Length | 80 in |
Overall Width | 33 in |
For Hose Diameter | 3 in |
Details
Item | Fire Hose Storage Rack |
Material | Steel |
Includes | Casters |
Hose Capacity | 1200 ft |
Finish | Red Powder Coated |
Color | Red |
Hose Reel Primary Application | Fire Hoses |
Number of Casters | 4 |
Includes Hose | No |
Includes Fire Hose | No |
Finish/Coating | Powder Coated |
Storage Device Material | Steel |
Includes Casters | Yes |
Description
Fire Hose Storage Rack, Hose Capacity 1200 ft, Includes Fire Hose No, Overall Height 88 in, Overall Length 80 in, Overall Width 33 in, Finish/Coating Powder Coated, For Hose Diameter 3 in, Hose Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, Master Legend (3KALFBLU1KEY-0356)
- WIGWAM MILLS 3PK LG WHT Crew Sock (S1221-44H-L)
- PORTWEST Antistatic PU Fingertip Glove, XL (A198)
- BRADY Forms, OSHA 300A Log (OR300A)
- GROVES Fire Hose Rack, Steel, 1300 ft. (HC-64-2T)
- GROVES Fire Hose Rack, Steel, 3000 ft. (HC-96-3T)
- ELKHART BRASS Spanner, Hydrant Wrench Kit with Holder (470 Kit)
- MOON AMERICAN Heavy Duty Hose Reel, 50 Ft x 1.5 In (1430-1)
- MOON AMERICAN Swivel Gasket - 1-1/2 In. - For 517-151 Swivel (813-153)
- DIXON Hex Nipple BR, FNST, 2-1/2"x MNPT, 2-1/2" (FM25F25T)
- MOON AMERICAN Standard Hump Rack, 100 Ft x 1-1/2In (1420-3)
- Groves Fire Hose Accessories