Shop All Industrial Markers
This Product is Discontinued
Grout-Aide
Grout Marker, Medium Tip, Charcoal Color Family (Discontinued)
Mfr # 05098
Zoro # G5353476
This Product is Discontinued
Key Features
- Dry Time 1 min.
- Features Anti-Mold Formula; Non-Toxic; Fast Drying; Odorless; Non-Slip Comfort Grip
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size Medium
Product Information
- Brand Grout-Aide
- MFR # 05098
- Zoro # G5353476
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Details
Item | Grout Marker |
Dry Time | 1 min. |
Features | Anti-Mold Formula; Non-Toxic; Fast Drying; Odorless; Non-Slip Comfort Grip |
Max. Temp. | 150 Degrees F |
Temp. Range | -50 Degrees F to 150 Degrees F |
Tip Style | Bullet |
Color | Charcoal |
Marking Tool Surface Material | Grout |
Standards | OSHA, ASTM D-4236 |
Marking Tool Product Group | Grout Markers |
Min. Temp. | -50 Degrees F |
Marking Tool Tip Shape | Bullet |
Description
Grout Markers, Grout Marker, Charcoal, Marking Tool Tip Size Group Medium, Features Fast Drying, Non Toxic, Odorless, Reversible Nib, Water Resistant, Marking Tool Surface Material Grout, Marking Tool Tip Shape Bullet, Min. Temp. -50 Degrees F, Max. Temp. 150 Degrees F, Dry Time 1 min., Tip Size 1/8 in, Standards OSHA, ASTM D-4236
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.