Shop All Automotive Wires & Cables
This Product is Discontinued
Grote
XTL EXPANDABLE WIRE HARNESS/INSTALL KIT (Discontinued)
Mfr # 68510
Zoro # G2568890
This Product is Discontinued
Key Features
- Type Harness Kit
- Color Black
- Max. Wire Size 18 AWG
- Max. Voltage 12
- Min. Wire Size 18 AWG
Product Information
- Brand Grote
- MFR # 68510
- Zoro # G2568890
- UPC # 089373007090
- Country of Origin United States
- Category Automotive Wires & Cables
Dimensions
Max. Wire Size | 18 AWG |
Min. Wire Size | 18 AWG |
Details
Item | Wire Harness |
Type | Harness Kit |
Color | Black |
Max. Voltage | 12 |
Wire Type | Copper |
Product Type | Harness |
Description
Wire Harness, Product Type Harness, Connector Type Not Applicable, Number of Wires Not Applicable, Wire Length Not Applicable, Number of Connectors Not Applicable, Compatible Product Type Not Applicable, Wire Sizes Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.