Shop All Automotive Work & Scene Lighting
Grote
Work Light, 1790 lm, Round, LED, 4-1/4" H
Mfr # 64G01-5
Zoro # G2568601
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, ISO 60068-2-6:1996, ISO16750-4:2003, SAE J1455, SAE J2139, SAE J575
- Height - Vehicle Lighting 4 1/4 in
- Lumens - Vehicle Lighting 1,790 lm
- Wiring Connection - Vehicle Lighting Pigtail
- Mounting - Vehicle Lighting Bracket
Product Information
- Brand Grote
- MFR # 64G01-5
- Zoro # G2568601
- UPC # 089373154176
- Country of Origin United States
- Category Automotive Work & Scene Lighting
Dimensions
Height - Vehicle Lighting | 4 1/4 in |
Width - Vehicle Lighting | 2 13/16 in |
Diameter - Vehicle Lighting | 3 1/4 in |
Length - Vehicle Lighting | 3 1/4 in |
Overall Depth | 3 1/4 in |
Overall Diameter | 3 1/4 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 3 1/4 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 10-48V DC, Lighting Technology LED, Overall Diameter 3 1/4 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Pigtail, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, ISO 60068-2-6:1996, ISO16750-4:2003, SAE J1455, SAE J2139, SAE J575
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 2.5 gal Gear Oil Can Amber (102509)
- ANTHES Exhaust Rain Cap, 2-1/4 x 2-7/16 in. (11006)
- ARTERRA 30 AMP SHORE/ GENERATOR AUTOMATIC TRANSFER SWITCH (T-30)
- POLYFORM Polyform HTM-3 BLACK HTM Series Fender - 10.5" x 27", Black (HTM-3 BLACK)
- GROTE Work Light, 1600 lm, Round, LED, 6" H (BZ101-5)
- GROTE Work Light Bar, Rectangular Lens, LED (64J21)
- GROTE Work Light, 1100 lm, Rectangular, LED, 9" H (BZ501-5)
- GROTE Work Light, Square, LED, 1200 lm, 12/24VDC (63981)
- GROTE Vertex-Super Led-Clr-Hide-A-Way Light, 77931 (77931)
- GROTE Led Work Lamp (64W11)
- GROTE Vertex-Super Led-Yel-Hide-A-Way Light, 77933 (77933)
- Grote Automotive Lighting