Shop All Security & Flood Lights
Grote
Work Lamp, Wide Flood, 36 LED, w/Bracket
Mfr # 63871-5
Zoro # G3598305
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Sub-Category Vehicle Work Lights
- Current Drawn 0.7 A @24V DC
- Current Rating 1.4A
- Volt Bulb 10 to 30
Product Information
- Brand Grote
- MFR # 63871-5
- Zoro # G3598305
- UPC # 089373149868
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Length - Vehicle Lighting | 4 1/2 in |
Width - Vehicle Lighting | 4 3/8 in |
Length | 5-59/64" |
Diameter - Vehicle Lighting | 4 3/8 in |
Height - Vehicle Lighting | 6 in |
Depth | 2" |
Diameter | 4-3/8" |
Overall Depth | 4 1/2 in |
Overall Diameter | 4 3/8 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 4 1/2 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter 4 3/8 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Hard Shell Connector, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Replacement Diffuser, For 23NU68 (LT2ZE1001G)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 6500K Daylight Dimmable E26 Base 12-Pack (LR31876-12PK)
- ELCO LIGHTING 5 Sloped Ceiling IC Airtight New Construction Housing" (EL518ICA)
- DIODE LED OMNIDRIVE X 24V 30W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V30W-J)
- GROTE Composite Work Lamp, Flood, Clear (64611)
- GROTE Work Lamp, Wide Flood, 36 LED (63831-5)
- GROTE Flood Lamp, LED, Rubber Housing, Clear (63551)
- GROTE Work Lamp, Mini, Flush Mount, LED (63610)
- GROTE Flood Lamp, LED, Work Lamp, Clear (63611)
- BELL + HOWELL Bionic Motion-Sensing Solar Powered LED Black Floodlight (8523)
- BUYERS PRODUCTS 2 In. LED Square Flood Light (1492303)
- Grote Security & Flood Lights