Shop All Vehicle Bulbs & Lenses
Grote
Work Lamp, 36 LED, TractorPlus, 10-30V
Mfr # 63821-5
Zoro # G3639027
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2"
- Termination Type Hardwired
- Lens Color Clear
- Width - Vehicle Lighting 4 3/8 in
- Shape Round
Product Information
- Brand Grote
- MFR # 63821-5
- Zoro # G3639027
- UPC # 089373149837
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Depth | 2" |
Width - Vehicle Lighting | 4 3/8 in |
Diameter | 4-3/8" |
Diameter - Vehicle Lighting | 4 3/8 in |
Length | 2" |
Overall Diameter | 4 3/8 in |
Overall Depth | 2 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Spot, Overall Depth 2 in, Installation Type Removable, Mount Type Screw, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter 4 3/8 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Spade/Screw Terminals, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Wire, 2 Cond, PVC, Jacket, 14 ga., 1000 ft. (82-5503)
- SEA-DOG Sea-Dog 043340-1 Heavy-Duty Cleat - 4-1/4", Pack of 2 (043340-1)
- BALDWIN FILTERS Filter, Spin-On, Biodiesel/Diesel, 5-5/16"L (BF46157)
- METRA Honda Civic 2006-2011 Din/Ddin Install Kit, Gunmetal (997816G)
- GROTE Replacement Lens-Red-For 55340,90482 (90482)
- GROTE Rectangular Dome Lamp w/Motion Sensor (61F61)
- GROTE Dome Lamp, Surface Mnt, LED, Dia 5 29/32 In (61171)
- GROTE Clr/Mkr Lamp-Split Color-Sealed 2-Bulb, 46740 (46740)
- GROTE Utility Trailer Light, RH, Red (52302)
- GROTE Dome Lamp, LED Flange Mount (61141)
- RACE SPORT Translucent 3X3In Protective Spotlight Cover (Blue) (RS-3X3C-B)
- Grote Automotive Lighting