Shop All Document Holders
Grote
Vinyl Permit Holder
Mfr # 43411
Zoro # G2273074
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Zippered
- Length (In.) 8 1/4 in
- Finish Green
- Width (In.) 5 1/4 in
Product Information
- Brand Grote
- MFR # 43411
- Zoro # G2273074
- UPC # 089373285023
- Country of Origin Taiwan, Province of China
- Category Document Holders
Dimensions
Length (In.) | 8 1/4 in |
Width (In.) | 5 1/4 in |
Details
Item | Vinyl Permit Holder |
Type | Zippered |
Finish | Green |
Description
Vinyl Permit Holder, Zippered, Green, Depth (In.) -, Length (In.) 8 1/4 in, Width (In.) 5 1/4 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Phano China Markers, Blue, PK24, 24PK (00080)
- BROTHER Bluetooth Module for use with G6124268 & G6124259 (PABI002)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Blue, Pk50 (UPAD-C BLUE50)
- UNIVERSAL Self Stick Index Tab, 1", Assorted Colors, PK100 (UNV99020)
- GROTE Permit Holder, Document, 7 1/4Lx4 7/8W In (43424)
- ZORO SELECT Magnetic Doc Holder, 8-1/2 Wx11 Hx1/32 In (10E819)
- C-LINE PRODUCTS Shop Ticket Holder, 9"x12", Metal Eyelet, 25/BX, Assorted 25PK (CLI43910)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Gray (9424GR)
- C-LINE Page Protector, Poly, Clear, 11x8.5", PK100 (62027)
- C-LINE PRODUCTS Magnetic Document Pouch, 8 12 x 11, 15PK (83391-CT)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 4 x 6, Traditional clear side load, 11 14 x 8 18, 50PK (52564)
- Grote Document Holders