Shop All Tail Lights, Back Up Lights & Accessories
Grote
Two-Stud Replacement Lamp, Left
Mfr # 53722
Zoro # G1281707
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Warranty - Vehicle Lighting 1 Year Warranty
- Length - Vehicle Lighting 5 3/4 in
- Type Two Stud
- Standards FMVSS 108
- Lens Color - Vehicle Lighting Red
Product Information
- Brand Grote
- MFR # 53722
- Zoro # G1281707
- UPC # 089373002149
- Country of Origin Mexico
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length - Vehicle Lighting | 5 3/4 in |
Height - Vehicle Lighting | 6 3/4 in |
Length | 6-3/4" |
Depth | 2-7/8" |
Width | 5-3/4" |
Width - Vehicle Lighting | 2 7/8 in |
Overall Depth | 2 7/8 in |
Overall Height | 6 3/4 in |
Overall Width | 5 3/4 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Square, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 7/8 in, Current 0.59 to 2.1 A, Electrical Connection Metri-Pack, Compatible Electrical Connection Grainger Part Number 2CXA6, Compatible Electrical Connection Manufacturer Model Number 68680, Mount Type Stud, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Tubeless Tire For Kenda 1110-4K3012 22x11.00-10 Tire Size, 10 Rim Size; (160-807)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/2"x2-29/32"x3-1/2" (B7446)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In (BF1278)
- CORROSION BLOCK Waterproof Grease- 3oz Cartridges-Non-Hazmat, Non-Flammable-Non-Toxic (25003)
- GROTE Stop-Turn-Tail Lamp (G5082-5)
- GROTE Universal Replacement Lamp, LH (52912)
- GROTE Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Red (54342)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53302)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (52092)
- GROTE Lamp Kit, LED, 4 In. Stop (G4012)
- GROTE Stt Lamp, 55202 (55202)
- Grote Automotive Headlight, Signal & Tail Light Assemblies