Shop All Tail Lights, Back Up Lights & Accessories
Grote
Two-Stud Replacement Lamp
Mfr # 52972
Zoro # G0972684
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Height - Vehicle Lighting 6 3/4 in
- Lamp Type incandescent
- Lens Color - Vehicle Lighting Red
- Material Polycarbonate/Acrylic
Product Information
- Brand Grote
- MFR # 52972
- Zoro # G0972684
- UPC # 089373002057
- Country of Origin Mexico
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 6 3/4 in |
Length - Vehicle Lighting | 5 3/4 in |
Width - Vehicle Lighting | 2 7/8 in |
Overall Width | 5 3/4 in |
Overall Height | 6 3/4 in |
Overall Depth | 2 7/8 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Square, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 7/8 in, Current 0.6 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALMAR Bluetooth Gateway f/SG200 (SG2-0300)
- BALDWIN FILTERS Air Filter, 9-21/32 x 23-17/32 in. (RS3743)
- BANDO Auto Serpentine Belt, 4Pk720 (4PK720)
- TIMBREN 99-10 GM SILVERADO/SIERRA 2500/3500 3/4 TON HD REAR LOAD BOOSTERS (GMRCK25S)
- GROTE Three-Stud Replacement Lamp, LED, RH (53630)
- GROTE Box Lamp Replacement, Pass Side (53782)
- GROTE Three-Stud Replacement Lamp, LED (53650)
- GROTE Marker Lamp, Side Turn, Economy, Yellow (52253)
- GROTE Economy Oval Stop/Tail/Turn (52183)
- GROTE Power Module, Red, For LH Tail Lamp (51032)
- STANDARD IGNITION THIRD BRAKE LIGHT ASSEMBLY (BTL115)
- Grote Tail Lights, Back Up Lights & Accessories