Shop All Automotive Battery Terminal Components & Parts
Grote
Test Clip Standard, PK25
Mfr # 84-9540
Zoro # G1565803
original price:
$24.99
11% off
new price: $22.19
/pk 25, $0.89/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Testing/Charging
- Color Chrome
- Connection Type Crimp and Solder
- Connection Crimp/Solder
- Housing Material Steel
Product Information
- Brand Grote
- MFR # 84-9540
- Zoro # G1565803
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Length | 3 1/8 in |
Details
Item | Test Clip Standard |
For Use With | Testing/Charging |
Color | Chrome |
Connection Type | Crimp and Solder |
Connection | Crimp/Solder |
Housing Material | Steel |
Max. Jaw Opening | 3/4 in |
Max. Amps | 10A |
Features | Used for Testing and Charging Applications |
Contact Material | Steel |
Jaw Type | Standard |
Maximum Jaw Opening | 7/16 in, 3/4 in, 1 in |
Maximum Current | 10 A |
Product Type | Test Clip |
Description
Test Clip Standard, Product Type Test Clip, Gauge Not Applicable, Connection Type Crimp and Solder, Maximum Current 10 A, Maximum Jaw Opening 7/16 in, 3/4 in, 1 in, Color Chrome, Contact Material Steel, Insulation Material Not Applicable, Includes Not Applicable, Features Used for Testing and Charging Applications, Jaw Type Standard, Overall Length 3 1/8 in, Standards -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1477, 4.0W, T3, 24V, PK10 (1477-10PK)
- CTA MANUFACTURING Wrench Cap, 74mm (A258)
- HALTEC Air Chuck, 0 to 250 psi, 2 in. (H-4660A)
- BEP MARINE BEP Pro Installer Insulated Stud Single - 8mm (IST-8MM-1S)
- GROTE Battery Cable, 1 ga., 3/8 In., Bolt (84-9241)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 15In L (84-9262)
- GROTE Battery Cable, 4 ga., 3/8 In., 12In L (84-9225)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9246)
- GROTE Protective Cap, Plug-In, PVC, Black (84-9622)
- GROTE Brush Post (84-9186)
- EZRED BATTERY POST CLEANER STRAIGHT TOOTH (EZ505ST)
- Grote Automotive Battery Terminal Components & Parts