Shop All Automotive Battery Terminal Components & Parts
Grote
Switch to Start Cbl, 6 ga., 3/8 In., 14In L
Mfr # 84-9383
Zoro # G2463246
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6
- Stud Size 3/8 in
- Color Black
- Connection Material Copper
- Connection Type Bolt
Product Information
- Brand Grote
- MFR # 84-9383
- Zoro # G2463246
- Country of Origin Canada
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Wire Size | 6 ga |
Length | 14 in |
Cable Length | 14 in |
Details
Item | Switch to Starter Cable |
Gauge | 6 |
Color | Black |
Connection Material | Copper |
Connection Type | Bolt |
Wire Color | Black |
Contact Material | Copper |
Maximum Voltage | 60VDC |
Cable Wire Gauge | 6 ga |
Material | Copper |
Termination Type | Switch to Start Cable |
Description
Switch to Starter Cable, Connection Type Bolt, Termination Type Switch to Start Cable, Cable Wire Gauge 6 ga, Cable Length 14 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards -, Contact Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Wire & Cable Cutter (703005)
- DRAW-TITE BULLDOG TOPWIND 15IN TRAVEL TONGUE JACK 5000# (1701480317)
- CURT Replacment TruTrack 10" Spprt Brckt, PK2 (17516)
- GATES Molded Coolant Hose, 20568 (20568)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9571)
- GROTE Lug Heavy Duty, Lead, Bolt, Zinc, PK2 (82-9133)
- GROTE Conversion Connector, PK5 (84-9611)
- GROTE Test Clip Standard, PK25 (84-9543)
- GROTE Test Clip Standard, PK25 (84-9544)
- GROTE Battery Terminal, 6 to 2/0ga, Lead, PK25 (84-9135)
- ECO-MAX Battery Terminal, Straight, 4/0 ga, Ylw, PK5 (058427-1)
- Grote Automotive Battery Terminal Components & Parts