Shop All Automotive Battery Terminal Components & Parts
Grote
Switch to Start Cbl, 4 ga., 3/8 In., 40In L
Mfr # 84-9261
Zoro # G2267632
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Stud Size 3/8 in
- Color Black
- Connection Type Bolt
- Connection Material Antimonial Lead
Product Information
- Brand Grote
- MFR # 84-9261
- Zoro # G2267632
- Country of Origin Canada
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Wire Size | 4 ga |
Length | 40 in |
Cable Length | 40 in |
Details
Item | Switch to Starter Cable |
Gauge | 4 ga. |
Color | Black |
Connection Type | Bolt |
Connection Material | Antimonial Lead |
Insulation Material | PVC |
Standards | SAE Specifications |
Wire Color | Black |
Features | 3/8" Lugs |
Type | Battery Cables |
Maximum Voltage | 60VDC |
Termination Type | Switch to Start Cable |
Material | Copper |
Contact Material | Copper; Antimonial Lead |
Cable Wire Gauge | 4 ga |
Description
Switch to Starter Cable, Connection Type Bolt, Termination Type Switch to Start Cable, Cable Wire Gauge 4 ga, Cable Length 40 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Inspection Gauge, Steel, 3 in. (ATG9755)
- MAIN FILTER ROLLS-ROYCE F074088 Hydraulic Filter Replacement (MF0576112)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1.50 Oz., PK25 (LT1Z-015)
- TENNSCO Single Sided Boltless Tire Rack, 60 in. (ZST-6060S)
- GROTE Stud Battery Harness, 17 In, Black (84-9306)
- GROTE Stud Battery Harness, 8-1/2 In, Red (84-9305)
- GROTE Battery Splice, 3/0 AWG, Orange, PK10 (84-9222)
- GROTE Battery Splice, 8 AWG, Tin, PK2 (82-9552)
- GROTE Straight Connector Conversion, Screw, PK10, Stud Size: 3/8 in (84-9130)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 19In L (84-9388)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7654-001)
- Grote Automotive Battery Equipment