Shop All Automotive Battery Terminal Components & Parts
Grote
Switch to Start Cbl, 4 ga., 3/8 In., 24In L
Mfr # 84-9258
Zoro # G1776074
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Stud Size 3/8 in
- Color Black
- Connection Material Antimonial Lead
- Connection Type Bolt
Product Information
- Brand Grote
- MFR # 84-9258
- Zoro # G1776074
- Country of Origin Canada
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Length | 24 in |
Wire Size | 4 ga |
Cable Length | 24 in |
Details
Item | Switch to Starter Cable |
Gauge | 4 ga. |
Color | Black |
Connection Material | Antimonial Lead |
Connection Type | Bolt |
Insulation Material | PVC |
Features | 3/8" Lugs |
Standards | SAE Specifications |
Wire Color | Black |
Type | Battery Cables |
Maximum Voltage | 60VDC |
Contact Material | Copper; Antimonial Lead |
Cable Wire Gauge | 4 ga |
Material | Copper |
Termination Type | Switch to Start Cable |
Description
Switch to Starter Cable, Connection Type Bolt, Termination Type Switch to Start Cable, Cable Wire Gauge 4 ga, Cable Length 24 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Low Perm Primer Bulb, Fits 5/16" ID Fuel Hose (21321)
- DISCO Gray Nyln Headliner Retainers 8mm Hole Size 1 1/8" Stem PK25 (11869PK)
- CHAMPION SPARK PLUGS Uy6:Copper Plus Small Eng Pr-Each/Bx-8,842 (842)
- FLEXTECH Heavy Duty Radiator Hose, 2-1/8In, Blue (C40-212(36))
- GROTE Battery Splice, 6 AWG, Copper, PK10 (84-9463)
- GROTE Battery Splice, 1/0 AWG, Black, PK2 (82-9220)
- GROTE Battery Cable, 1 ga., 3/8 In., 41In L (84-9247)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 15In L (84-9256)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 35In L (84-9264)
- GROTE Hold Down Set J Bolt, 8 In, PK2 (84-9287)
- ASSOCIATED EQUIPMENT Battery Rack, 10 Batteries Capacity (6086)
- Grote Automotive Battery Equipment