Shop All Automotive Battery Terminal Components & Parts
Grote
Switch to Start Cbl, 4 ga., 3/8 In., 10In L
Mfr # 84-9255
Zoro # G0578523
original price:
$6.85
5% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Stud Size 3/8 in
- Color Black
- Connection Type Bolt
- Connection Material Copper
Product Information
- Brand Grote
- MFR # 84-9255
- Zoro # G0578523
- Country of Origin Canada
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Wire Size | 4 ga |
Length | 10 in |
Cable Length | 10 in |
Details
Item | Switch to Starter Cable |
Gauge | 4 ga. |
Color | Black |
Connection Type | Bolt |
Connection Material | Copper |
Insulation Material | PVC |
Wire Color | Black |
Standards | SAE Specifications |
Features | 3/8" Lugs |
Type | Battery Cables |
Termination Type | Switch to Start Cable |
Maximum Voltage | 60VDC |
Contact Material | Copper; Antimonial Lead |
Material | Copper |
Cable Wire Gauge | 4 ga |
Description
Switch to Starter Cable, Connection Type Bolt, Termination Type Switch to Start Cable, Cable Wire Gauge 4 ga, Cable Length 10 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Receiver Hitch Adapter (2" Shank, 2" Drop, 7,500 lbs.) (45797)
- AU-VE-CO PRODUCTS GM RCKR PNL MLDG FSTNR 25PK (AV24575)
- ILC Replacement For Toyota, 7Fgu30 Year 1994 Alternator (7FGU30 YEAR: 1994 ALTERNATOR)
- CAMCO Rhino Sewer Hose Seal Flexible 3 In 1 w/Rhino Extreme and amp Handle (39319)
- GROTE Battery Terminal, 6 to 2/0ga, Lead, PK25 (84-9135)
- GROTE Hold Down Set J Bolt, 10 In, PK2 (84-9286)
- GROTE Hold Down Set L Bolt, 10", PK2 (84-9285)
- GROTE Battery Cable, 1 ga., 3/8 In., Bolt (84-9241)
- GROTE Battery Cable, 4 ga., 3/8 In., 36In L (84-9229)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 15In L (84-9262)
- QUICKCABLE Add On Connector, Pos, 2/0, Right, PK5 (3720-005P)
- Grote Automotive Battery Terminal Components & Parts