Shop All Automotive Battery Terminal Components & Parts
Grote
Switch to Start Cbl, 1 ga., 3/8 In., 15In L
Mfr # 84-9262
Zoro # G2558141
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Stud Size 3/8 in
- Color Black
- Connection Type Bolt
- Connection Material Antimonial Lead
Product Information
- Brand Grote
- MFR # 84-9262
- Zoro # G2558141
- Country of Origin Canada
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Wire Size | 1 ga |
Length | 15 in |
Cable Length | 15 in |
Details
Item | Switch to Starter Cable |
Gauge | 1 ga. |
Color | Black |
Connection Type | Bolt |
Connection Material | Antimonial Lead |
Insulation Material | PVC |
Standards | SAE Specifications |
Wire Color | Black |
Features | 3/8" Lugs |
Type | Battery Cables |
Cable Wire Gauge | 1 ga |
Termination Type | Switch to Start Cable |
Contact Material | Copper; Antimonial Lead |
Maximum Voltage | 60VDC |
Material | Copper |
Description
Switch to Starter Cable, Connection Type Bolt, Termination Type Switch to Start Cable, Cable Wire Gauge 1 ga, Cable Length 15 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Door Hinge Screw, 926-888 (926-888)
- EATON BUSSMANN Fuse Automotive 42Pc Kit (NO.44)
- POWER HOUSE 20373 Outrigger Entry Step Rug - Gray (PO88650)
- CAMLOCKER 71in Crossover Truck Tool Box with Rail, Matte Black Aluminum (KS71RLMB)
- GROTE Univ. Battery Terminal, 1 to 4/0 ga., PK25 (84-9133)
- GROTE Battery Terminal, 6 to 2/0ga, Lead, PK25 (84-9134)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 15In L (84-9256)
- GROTE Straight Connector Conversion, Screw, PK10, Stud Size: 3/8 in (84-9130)
- GROTE Battery Splice, 2 AWG, Tin, PK2 (82-9553)
- GROTE Battery CableIn, 1 ga., 3/8 In., 23In L (84-9335)
- WESTWARD Battery Cable, 4 ga, 25ft., Red (19YD73)
- Grote Automotive Battery Terminal Components & Parts