Shop All License Plate Lights
Grote
SuperNova LED License Lamp
Mfr # 60381
Zoro # G2394436
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2-1/8"
- Height - Vehicle Lighting 2 1/4 in
- Volt Bulb 12
- Width - Vehicle Lighting 2 in
- Length 3-1/2"
Product Information
- Brand Grote
- MFR # 60381
- Zoro # G2394436
- UPC # 089373107615
- Country of Origin Mexico
- Category License Plate Lights
Dimensions
Diameter | 2-1/8" |
Height - Vehicle Lighting | 2 1/4 in |
Width - Vehicle Lighting | 2 in |
Length | 3-1/2" |
Length - Vehicle Lighting | 3 1/2 in |
Diameter - Vehicle Lighting | 2 1/8 in |
Depth | 2" |
Width | 2-1/8" |
Overall Diameter | 2 1/8 in |
Overall Height | 2 1/4 in |
Overall Width | 2 in |
Description
License Plate Light, Lighting Technology LED, Lens Color Clear, Shape Round, Overall Diameter 2 1/8 in, Overall Height 2 1/4 in, Overall Width 2 in, Current 0.04 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent, Standards FMVSS 108, Features Vibration Resistant, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 6 Gauge, 3/8", PK10 (5951-010F)
- TRAMEC SLOAN Male Connector Fitting, 3/8-18, Brass (2ZJG3)
- SEACHOICE 2 Position Push Pull Switch Off/On (11901)
- PLAYSTAR PLAYSTAR PS 1155 Dock Float, 36 in L, 48 in W, Polyethylene (PS 1155)
- GROTE License Plate Lamp (60261)
- GROTE License Plate Lamp (60081)
- GROTE License Lamp, 60681 (60681)
- GROTE License Lamp, LED, Shell Style (60341)
- GROTE License Lamp (60001)
- GROTE License Lamp- Gray- Kit (60261 + 43960) License Lamp Kt, 60460 (60460)
- VEMO LICENSE PLATE LIGHT (V10-84-0030)
- Grote Automotive Lighting