Shop All Automotive Battery Terminal Components & Parts
Grote
Stud Battery Harness, 17 In, Black
Mfr # 84-9306
Zoro # G1995901
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Truck, Farm, Construction and Similar Equipment Applications
- Gauge 2/0 ga.
- Color Black
- Stud Size 3/8 in
- Connection Type Stud to Stud
Product Information
- Brand Grote
- MFR # 84-9306
- Zoro # G1995901
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Length | 17 in |
Cable Length | 17 in |
Details
Item | Stud Battery Harness |
For Use With | Truck, Farm, Construction and Similar Equipment Applications |
Gauge | 2/0 ga. |
Color | Black |
Connection Type | Stud to Stud |
Insulation Material | Rubber |
Standards | SAE and OEM Specifications |
Polarity | Negative |
Attachment Type | End-to-End |
Housing Material | Copper |
Features | Heavy Duty; Heavy 2/0 Gauge Copper Welding Cable Is Color-Coded And Rubber Insulated; Provides Easier Tight Space Routing And Best Cold Weather Flexibility; Stackable Die-Cast Copper Lugs Have 36 Anti-Rotational Teeth For Solid Bite |
Type | Battery Cables |
Application | Truck, Farm, Construction and Similar Equipment Applications |
Maximum Voltage | 60VDC |
Wire Color | Black |
Cable Wire Gauge | 2/0 ga |
Termination Type | Cable with Lugs |
Material | Copper |
Contact Material | Copper |
Switch Type | End-to-End |
Description
Stud Battery Harness, Connection Type Bolt, Termination Type Cable with Lugs, Cable Wire Gauge 2/0 ga, Cable Length 17 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards OEM Specifications, SAE, Contact Material Copper, Polarity Negative, Housing Material Copper, Insulation Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/4 x 1-43/64 x 3/16", HM14, NBR (12334)
- WEATHER GUARD Truck Box, Chest, Aluminum, 62"W, Silver, 13.1 cu. ft. (664-0-01)
- CURT Replacment Channel Mount Ball/Pintle Combo (45920)
- MOTORAD High Flow Coolant Thermostat, 2028-180 (2028-180)
- GROTE Hold Down Set Offset, 5-1/2 to 9 In (84-9288)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 30In L (84-9504)
- GROTE Protective Cap, Plug-In, PVC, Black (84-9622)
- GROTE Univ. Battery Terminal, 1 to 4/0 ga., PK25 (84-9133)
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 35In L (84-9264)
- GROTE Univ Battery Terminal, 6 to 2/0ga, PK2 (82-9134)
- FUSION Battery Terminal Flag, 2/0 ga., Orange, Pos (436320P)
- Grote Automotive Battery Terminal Components & Parts