Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Light, LED, Red
Mfr # 51962-5
Zoro # G3365658
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fits Standard Mounting Hole Configurations
- Lens Material Acrylic
- Includes Mounting Hardware
- Housing Material Plastic
- Base Material Polypropylene
Product Information
- Brand Grote
- MFR # 51962-5
- Zoro # G3365658
- UPC # 089373153681
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length | 3-1/32" |
Width | 4-27/32" |
Overall Height | 4 3/4 in |
Overall Width | 4 13/16 in |
Overall Depth | 3 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Square, Overall Diameter Not Applicable, Overall Height 4 3/4 in, Overall Width 4 13/16 in, Overall Depth 3 in, Current 0.05 to 0.26 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface, Installation Type Removable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Channel Mount, Dual Ball 2-1/2" Shank (45927)
- AEM ELECTRON With Bosch 4.9LSU Wideband UEGO Sensor (30-0310)
- MUSTANG SURVIVAL Ring Buoy with Reflective Tape, LDPE, 30 W x 4-1/2 H x 30 in Dia, Orange (MRD030-2-0-311)
- ARMOR ALL Automotive Cleaner, Liquid, 16 oz., Clear (78513)
- GROTE Stop/Tail/Turn Lamp, Yellow, Round (52773)
- GROTE Back-Up Light, LED, Red/Clear (54702)
- GROTE Economy Stop/Tail/Turn Lamp, Yellow (52923)
- GROTE Economy Stop/Tail/Turn Lamp, Red (53012)
- GROTE Stop/Tail/Turn LED Lamp, Yellow (G4003)
- GROTE Economy Oval Stop/Tail/Turn (52183)
- RACE SPORT 2In Round Red Led Truck Light (W/ 3 Hole Mount) (Each) (RS-2-3HR)
- Grote Automotive Headlight, Signal & Tail Light Assemblies