Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Light, Incandescent, Red
Mfr # 53662
Zoro # G1574358
original price:
$12.49
7% off
new price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type incandescent
- Voltage 12V
- Lens Color Red
- Lighting Technology - Vehicle Lighting Incandescent
- Color Red
Product Information
- Brand Grote
- MFR # 53662
- Zoro # G1574358
- UPC # 089373128023
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 4 3/4 in |
Width - Vehicle Lighting | 2 11/16 in |
Diameter - Vehicle Lighting | 4 1/2 in |
Length - Vehicle Lighting | 5 3/16 in |
Width | 5-13/64" |
Length | 2-55/64" |
Overall Height | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Overall Depth | 4 1/4 in |
Overall Width | 2 11/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Square, Overall Diameter 4 1/2 in, Overall Height 4 1/2 in, Overall Width 2 11/16 in, Overall Depth 4 1/4 in, Current 0.27 to 2.1 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Oil - Rear Axle, XY80W90QL (XY80W90QL)
- VELVAC 2020, L, H/R, H/M, E2003,102Ltd, Bk (715441)
- MOBIL Mobil Super 5W-20, Engine Oil, 1 Qt (124405)
- FOUR SEASONS Adapter Retro 16Mm X Retrofit Compnt, 59978 (59978)
- GROTE Back Up Lamp, LED, Dual System (62591)
- GROTE Economy Oval Stop/Tail/Turn (52183)
- GROTE Economy Stop/Tail/Turn Lamp, Red (52922)
- GROTE Stt, Red, 4in., M/P, W/Ss Stl Mntng Flange, Led (54492)
- GROTE Economy Stop/Tail/Turn Lamp, Red (53012)
- GROTE Stop/Tail/Turn LED Lamp, Oval, Yellow (G6003)
- TYC PRODUCTS Tyc Tail Light Assembly, 11-6085-00 (11-6085-00)
- Grote Tail Lights, Back Up Lights & Accessories