Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Lamp, Yellow, Round
Mfr # 53103
Zoro # G0385454
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Vehicle Lighting Permanent
- Lens Color - Vehicle Lighting Yellow
- Width - Vehicle Lighting 2 in
- Standards FMVSS 108
- Lamp Type incandescent
Product Information
- Brand Grote
- MFR # 53103
- Zoro # G0385454
- UPC # 089373007588
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 2 in |
Diameter - Vehicle Lighting | 4 5/16 in |
Overall Depth | 2 1/16 in |
Overall Diameter | 4 5/16 in |
Overall Height | 4 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Turn Signal Light, Lens Color Amber, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 2 1/16 in, Current 0.48 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66842, 66845, 66846, 67002, 67005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13329 (13329)
- DENT FIX EQUIPMENT Measuring, Tram, Short, 9 ft. (DF-3TC3)
- RUGGED RIDGE LOWER DOOR HINGE BRACKETS, 76-06 JEEP CJ & WRANGLER, BLACK (11202.03)
- CRESCENT JOBOX 72" Steel Topside Truck Box (577000)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (52893)
- GROTE Three-Stud Replacement Lamp (53762)
- GROTE Power Module, Red, For RH Tail Lamp (51022)
- GROTE Two-Stud Replacement Lamp (50992)
- GROTE Stop/Tail/Turn Light, LED, Red (51972-5)
- GROTE STT Lamp, Jumbo, Single Face, Yellow (78303)
- TRUCK-LITE Super 44, LED, Red, Round, 6 Diode, Stop/Turn/Tail, Gray Flange Mount, Fit 'N Forget S.S.0, 12V (44322R3)
- Grote Automotive Headlight, Signal & Tail Light Assemblies